Welcome to Würth Belux Only for professionals
High work chair BASIC With seat-stop castors
High work chair BASIC With seat-stop castors - 1
High work chair BASIC With seat-stop castors - 2
High work chair BASIC With seat-stop castors - 3
High work chair BASIC With seat-stop castors - 4
High work chair BASIC With seat-stop castors - 5
High work chair BASIC With seat-stop castors - 6
High work chair BASIC With seat-stop castors - 7
High work chair BASIC With seat-stop castors - 8

For detailed information, other images and documents, please select individual articles from the following table.

High work chair BASIC With seat-stop castors

Robust, mobile work high chair with foot ring and innovative sit-stop rollers for mobility at high workstations.

See product details

Available in 1 version
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
  • Extra large, ergonomically shaped backrest with integrated lumbar support (permanent contact backrest) supports the movements of the upper body consistently and can be locked in any desired position

  • Innovative seat-stop rollers lock under load and roll when load is removed

  • Height-adjustable foot ring (chrome-plated)

  • Soft and comfortable synthetic leather cushion (washable and resistant to disinfectant)

  • Seat height adjustment from 580 to 850 mm with pneumatic spring

  • Ergonomically shaped seat with pelvic support

  • Stable, flat plastic star base
Notice

For safety reasons, it must not be possible for stools above 650 mm in height to be rolled during use. The innovative sit-stop rollers allow you to meet this requirement. However, as soon as the stool is no longer occupied, it can automatically be moved and rolled.

Application area