For detailed information, other images and documents, please select individual articles from the following table.
Apparatus castor with rotating holder
Standard all-rubber tyres, sheet steel rims
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Friction bearing hub
- Does not damage flooring
- Strength: 83±5 Shore A
- Rim comprises two sheet steel discs, riveted and electrogalvanised
- Low noise
- Low roll resistance
- Application temperature: -20°C to +60°C
- Housing made of electrolytically galvanised sheet steel
- Double ball collar with grease lubrication
- Dust protection ring
For damp environments. Resistant to diluted acids. Not resistant to organic solvents and oils. These castors are used e.g. for workshop and assembly trolleys, load rollers, service trolleys, roller boards and waste containers.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!