Welcome to Würth Belux Only for professionals
Universal 10 in 1 wrench
Universal 10 in 1 wrench - 1
Universal 10 in 1 wrench - 2
Universal 10 in 1 wrench - 3
Universal 10 in 1 wrench - 4
Universal 10 in 1 wrench - 5
Universal 10 in 1 wrench - 6
Universal 10 in 1 wrench - 7

For detailed information, other images and documents, please select individual articles from the following table.

Universal 10 in 1 wrench

With innovative rotation mechanism

See product details

Available in 1 version
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
  • Eight different lock heads

  • 2-way rotation mechanism

  • Can be used in pistol grip version or connected together


Profiles


  • Square drive:5 / 6-7 / 8-9 mm / 2 x 1/4 inch

  • Triangular drive:5-6 / 6-7 / 8-9 mm

  • Hexagon socket: 1/4 inch

  • Two-wing: 3-5 mm