Welcome to Würth Belux Only for professionals
Surface-mounted socket, dual, with dual USB socket

For detailed information, other images and documents, please select individual articles from the following table.

Surface-mounted socket, dual, with dual USB socket

With two power sockets and one dual USB socket

See product details

Available in 1 version
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
  • 2 power sockets, 12–24 volts

  • Diameter per socket 21 mm

  • 1 Power USB dual socket, with 5 volts (2 x 2.5 A)

  • Connect up to 4 consumer devices

  • Rated current 16 A