Welcome to Würth Belux Only for professionals
LED Tri-Proof

For detailed information, other images and documents, please select individual articles from the following table.

LED Tri-Proof

LED light strip with aluminium housing and high IP degree of protection.

See product details

Available in 1 version
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
Long service life


  • Significantly longer change intervals than conventional lamps. Maintenance and replacement costs are much lower as a result.


No warm-up and pre-heating time


  • Full luminosity immediately after switching on.


IP 65 degree of protection



IK 10 shock strength



No switch on the lamp



Operating temperature: -15°C to +50°C



SDCM: ≤6



Starting time: < 0.5s



Power factor: > 0.95