Welcome to Würth Belux Only for professionals
Support pad for terrace support

For detailed information, other images and documents, please select individual articles from the following table.

Support pad for terrace support

The support pad provides structural protection of the wood and prolongs the service life of the terrace

See product details

Available in 1 version
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
This rubber granulate mat is used as an underlay for pedestals. The girders are thus also protected from rising damp and substrate vibrations are dampened.



  • Compensates for slightly uneven areas

  • Height compensation

  • Protects against sharp edges

  • Footfall sound insulation

  • Prevents waterlogging

  • Non-rotting

  • Non-slip
Notice

When laying directly on film surfaces, there is a risk of softener migration. Compatibility should be tested in advance.