Welcome to Würth Belux Only for professionals
Support clip Nova Grip zinc-plated steel C45
Support clip Nova Grip zinc-plated steel C45 - 1
Support clip Nova Grip zinc-plated steel C45 - 2
Support clip Nova Grip zinc-plated steel C45 - 3
Support clip Nova Grip zinc-plated steel C45 - 4
Support clip Nova Grip zinc-plated steel C45 - 5
Support clip Nova Grip zinc-plated steel C45 - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Support clip Nova Grip zinc-plated steel C45

(Heat-treated steel C45 +N according to DIN EN 10083-2)

See product details

Available in 9 versions
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
Used to establish force-transmitting connection between intersecting supports of different shapes and dimensions.


Connection of superimposed supports also possible with identical flange widths.

Notice

For equalising different flange thicknesses, up to three spacers with a total thickness of max. 15 mm, can be additionally placed between the support clips and connecting plates.


For type M12-LAS, height equalisation of two additional spacers (compared to standard type) is integrated.