Welcome to Würth Belux Only for professionals
Support clip Inova 2-piece
Support clip Inova 2-piece - 1
Support clip Inova 2-piece - 2
Support clip Inova 2-piece - 3
Support clip Inova 2-piece - 4
Support clip Inova 2-piece - 5
Support clip Inova 2-piece - 6
Support clip Inova 2-piece - 7
Support clip Inova 2-piece - 8
Support clip Inova 2-piece - 9

For detailed information, other images and documents, please select individual articles from the following table.

Support clip Inova 2-piece

Steel C45 galvanised (heat-treated steel C45 +N according to DIN EN 10083-2)

See product details

Available in 1 version
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
Used to establish force-transmitting connection between intersecting supports of different shapes and dimensions.


Connection of superimposed supports also possible with identical flange widths.



Inova type with additional stop (nibs beneath clip) for twist-proof assembly.

Notice

For equalising different flange thicknesses, up to three spacers with a total thickness of max. 15 mm, can be additionally placed between the support clips and connecting plates.