Welcome to Würth Belux Only for professionals
Superglue Klebfix 4-in-1
Superglue Klebfix 4-in-1 - 1
Superglue Klebfix 4-in-1 - 2
Superglue Klebfix 4-in-1 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Superglue Klebfix 4-in-1

Universal superglue specially designed for porous materials and uneven, rough components as well as for metal, plastic, rubber and wood

See product details

Available in 1 version
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
Fast-setting


The adhesive hardens extremely quickly



Universal application


Bonds both smooth and porous substrates



Clean processing


Dosing cap allows clean working without the outlet opening becoming clogged



Simple handling


Ergonomic bottle shape allows easy single-handed operation



Solvent- and silicone-free

Notice
  • It is advisable to wear protective gloves and safety goggles.

  • If surfaces are too dry or acidic, this will delay or prevent hardening, while higher levels of moisture and alkaline surfaces will have an accelerating effect.

  • thanks to the vapour pressure of the liquid adhesive, slowly hardening excess around the point of adhesive can lead to a white deposit (blooming effect). These are adhesive vapours that are hardening. These can be removed with isopropyl alcohol or acetone for example. However, it is important to ensure that the surfaces of the parts to be cleaned are also resistant to these solvents. Blooming can be prevented / reduced by using the adhesive economically and ensuring sufficient air humidity and ventilation in the work area.
Application area
KlebfixKlebfix
Plasto
Klebfix
Flex
Klebfix
4-in-1
Klebfix
4-in-1
Brush
application
Klebfix
GAN
Klebfix
2C
089309
0893090
08930900
0893090030
08930910893092089342308930940893403
08934031
0893093090
GRP⚫1
EPDM
Rubber
Rigid foams⚫1⚫1⚫1⚫1
Neoprene
PE⚫1⚫1⚫1⚫1⚫1
PMMAl
Polyamide
Polycarbonate = PC
Polystyrene⚫1⚫1
PP⚫1⚫1
PTFE⚫1
PU
PVC
Silicone⚫1
Styrofoam⚫1⚫1
Painted surfacesPainted surfaces
Wood and wood materialsWood (MDF, chipboard)
Laminated panels
(Resopal, Ultrapas)
Decorative panels
Cork
Stone and construction materialsConcrete
Bituminous surfaces
Aerated concrete, gypsum, gypsum plasterboard
Synthetic stone (Corian, Varicor)
HPL
Natural stone (marble, granite)⚫1
Stone
Cemented fibreboards
OtherEnamel⚫1
Glass
Fibre glass
Mirror⚫1
Porcelain, ceramic, tiles
Paper
Cardboard
Mesh
Leather
MetalAluminium ⚫2⚫2⚫2⚫2⚫2
Lead
Stainless steel
Copper
Brass
Steel/iron
Zinc
PlasticsABS
Tensile strength in compliance with DIN 53288:
MaterialTest conditionsTensile strength
SBR / SBR-> 1900 N ∅(elastomer round cord 18 mm)
SBR / SBR10 days / 70 °C:> 1900 N ∅(elastomer round cord 18 mm)
EPDM / EPDM-> 250 N ∅(elastomer round cord 16 mm)
EPDM / EPDM 10 days / 70 °C> 220 N ∅(elastomer round cord 16 mm)