Welcome to Würth Belux Only for professionals
Submersible pump Easy-Sub 400W

For detailed information, other images and documents, please select individual articles from the following table.

Submersible pump Easy-Sub 400W

Robust, reliable submersible waste water pump with mounted float switch

See product details

Available in 1 version
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
  • Grain size up to 10 mm

  • Cable length 20 m + safety plug

  • Fully submersible to 3 bar

  • Longitudinally water-tight cable entry protects the winding from water ingress

  • Prevents the motor from overheating on rotor blocking, unequal phases, voltage fluctuations

  • Low-wear F-impeller (free current vortex)

  • Incl. Storz C-coupling