Welcome to Würth Belux Only for professionals
Bolt M8 BFB 8 BFB 8 DIN EN 206
Bolt M8 BFB 8 BFB 8 DIN EN 206 - 1
Bolt M8 BFB 8 BFB 8 DIN EN 206 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Bolt M8 BFB 8 BFB 8 DIN EN 206

For concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 50/60)

See product details

Available in 1 version
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
Notice

Practical tip:


  • To prevent the connection between the bolt and the mounting substrate being overloaded by torsion forces, the corresponding female thread must be screwed tightly using a torque wrench

  • Recommended tightening torques:M6/M8

  • Concrete surfaces: 4 Nm/6 Nm

  • Steel surfaces: 6 Nm/8 Nm