Welcome to Würth Belux Only for professionals
Bond and Seal All-in-One structural adhesive
Bond and Seal All-in-One structural adhesive - 1
Bond and Seal All-in-One structural adhesive - 2
Bond and Seal All-in-One structural adhesive - 3

For detailed information, other images and documents, please select individual articles from the following table.

Bond and Seal All-in-One structural adhesive

Hybrid-based sprayable and brushable seam sealant for restoring the original structure

See product details

Available in 1 version
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
Sprayable and brushable


  • One product for two applications

  • Broad range of OEM structures can be readily reproduced


Solvent-free


  • No material shrinkage after drying

  • Satisfies the latest environmental protection requirements


Permanently elastic once hardened


  • Minimises the formation of cracks in the paint, which can be caused by vibrations or compressive loads

  • Excellent stone chip protection

  • Resistant to mechanical damage


Can be painted over up to five days later


  • Can be painted over both before skin formation (wet-in-wet) and also up to five days later with all commercially available paints

  • Ideally suited for painting over with water-based paints


UV-resistant


Very good ageing behaviour, even at unpainted seams



Very broad adhesive range


  • Adheres to most surfaces without priming

  • Permanent connections


Isocyanate-free, PVC-free and silicone-free

Notice
  • Preliminary tests are required with critical surfaces such as PE, PP, PS, PC, PMMA and PTFE

  • The best adhesion between the paint and the sealant is achieved when it is painted over as soon as possible following application

  • The working properties, such as consistency, are dependent on the ambient temperature
Application area

Bond + Seal products

B+S


0890 100 1 - 6


0890 100 111 - 3


0890 100 181 - 3


0890 100 11 + 13

B+S Power


0893 235 1


0893 235 2


0893 235 3

B+S Fast


0890 100 710


0890 100 720


0890 100 730

B+S Combi


0893 236 110


0893 236 120


0893 236 130

Metal

Aluminium

1

4

1

1

Leadxxxx
Stainless steel

1

4

1

1

Copper

1

1

1

1

Brass

1

1

1

1

Steel/iron

1

4

1

1

Zinc

1

4

1

1

Plastics

ABS

2

2

2

x
GRP

2

2

2

Rubber/neoprenexxx

Rigid foams

2

2

2

PExxxx
PMMA

5

5

5

-
Polyamide

5

5

5

Polycarbonate = PC

5

5

5

-
Polystyrene (not foam!)

2

2

2

-
PP----
PTFE----
Polyurethane = PU

2

2

2

Hard PVC

2

4

2

Silicone----
Styrofoam----

Surface must be pre-treated; refer to the technical data sheet for the relevant application.



1. Prime with Primer for Metal 0890 100 61


2. Prime with Primer for P/W/S 0890 100 62


3. Pre-treat with Penetrating Primer 0890 545 10


4. Pre-treat with Activating Cleaner, 0890 100 60


5. Varioprimer safe + easy, 0890 024 021/0890 024 101

Bond + Seal products

B+S


0890 100 1 - 6


0890 100 111 - 3


0890 100 181 - 3


0890 100 11 + 13

B+S Power


0893 235 1


0893 235 2


0893 235 3

B+S Fast


0890 100 710


0890 100 720


0890 100 730

B+S Combi


0893 236 110


0893 236 120


0893 236 130

Painted surfaces

Two-part paints, stove enamels,
Cathodic dip painted panels

4

4

4

4

Wood and wooden materials

Wood (including MDF, chipboard)

2

2

2

2

Laminated panels (Resopal, Ultrapas)

4

4

4

l
HPL

4

4

4

4

Decorative panels

Cork

2

2

2

Stone and construction materials

Concrete

2

2

2

2

Bituminous surfaces----
Aerated concrete, gypsum, gypsum plasterboard

3

3

3

3

Synthetic stone (Corian, Varicor)

2

2

2

Delicate natural stone (e.g. marble)----
Natural stone, brick

2

2

2

2

Cement fibreboards

3

3

3

Other

Enamel

5

4

5

4

Glass

5

4

5

4

Fibre glass----
Mirror----
Porcelain, ceramic, tiles

5

4

5

5

Paper

Cardboard

Mesh----
Leather----

Surface must be pre-treated; refer to the technical data sheet for the relevant application.



1. Prime with Primer for Metal 0890 100 61


2. Prime with Primer for P/W/S 0890 100 62


3. Pre-treat with Penetrating Primer 0890 545 10


4. Pre-treat with Activating Cleaner, 0890 100 60


5. Varioprimer safe + easy, 0890 024 021/0890 024 101