For detailed information, other images and documents, please select individual articles from the following table.
Fixit polymer based adhesive
Elastic, 1-component, high-modulus, MS polymer-based sealant.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Excellent adhesion on all kinds of surfaces
Does not contain silicone components or isocyanates
Suitable for indoor use only!
Not suitable for bonding or use on natural stone
Excellent adhesion on almost all solid and non-porous surfaces
Fast curing, no shrinkage and sandable
Very high resistance to ageing
Compatible and can be painted over (when wet) with water-based paints and 2-component varnishes
When painting over with synthetic varnishes, curing may be delayed
Due to the wide variety of paints and varnishes available, it is advisable to perform a compatibility test in advance.
The surface must be clean, dry, and free from dust, oil, grease and loose particles
To be applied between: +5°C and +35°C
Excellent chemical resistance to water, seawater, detergents, aliphatic solvents, oils and lubricants in the event of incidental splashing
Do not use in swimming pools due to the presence of chlorine
The tube guarantees a storage period of 12 months between +5°C and +25°C.
Finishing joints, expansion joints and joints in zinc works
Sealing joints in the automotive, aerospace and shipping industries
For lead, copper, stainless steel and galvanised material
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!