Welcome to Würth Belux Only for professionals
Structural adhesive FIXIT POWER + HIGH TACK

For detailed information, other images and documents, please select individual articles from the following table.

Structural adhesive FIXIT POWER + HIGH TACK

Elastic, 1-component high-modulus, MS polymer-based adhesive and sealant

See product details

Available in 2 versions
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
Properties:


  • Extremely high initial adhesion. In most cases, supporting is no longer necessary, even for heavy items

  • Even adheres to moist and wet surfaces

  • Permanently elastic — saltwater and weatherproof

  • Sanitary application: resistant to mould growth

  • No pollution of peripheral zone on porous surfaces (natural stones)

  • Can be painted over with most paints (including powder coatings)

  • Silicone-, isocyanate-, PVC- and solvent-free

  • Virtually odourless

  • Very fast skin formation and setting
Notice

Can be painted over


Excellent for acrylate-based water‑borne paint systems. Alkyd resin paints can be delayed in drying. Before painting, clean the sealant surface with spirit. For optimum adhesion of the acrylic dispersion, it is preferable to apply the first coat of paint within a period of 3 days. The adhesion of the paint to the sealant is partly dependent on the composition of the paint. Testing beforehand is strongly recommended.


PLEASE NOTE:


Smooth with a neutral soap solution


Avoid adhesive coming into contact with cleaning agents and solvents


The adhesive contains no UV stabilisers and the paste is a white colour


This can cause slight yellowing over time. This in no way affects the technical properties of the adhesive


Avoid contact with chemical fumes, solvents and cleaning agents, especially during hardening


Not suitable for aquarium construction or on PMMA, PE, PP, PTFE, rubber, bituminous surfaces, or surfaces containing wax or paraffin


Testing the adhesion and compatibility beforehand is always recommended.