Welcome to Würth Belux Only for professionals
FIXIT CLEAR

For detailed information, other images and documents, please select individual articles from the following table.

FIXIT CLEAR

Elastic, 1-component high-modulus, MS polymer-based sealant and adhesive

See product details

Available in 4 versions
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
Excellent adhesion to all kinds of surfaces



Does not contain any silicone particles or isocyanates



Not aggressive to marble or granite



Excellent adhesion to moist and firm surfaces



Rapid curing with no shrinkage, can be sanded



Very high weather resistance and resistance to ageing



Resistant to mould



Compatible and can be painted over (when wet) with water-based paints. When painting over with synthetic varnishes, curing can be delayed.


Due to the wide variety of paints and varnishes, it is advisable to perform a preliminary compatibility test



The surface must be clean and free from dust, oil, grease and loose particles



To be applied between: +5°C and +30°C



Excellent chemical resistance to water, seawater, detergents, aliphatic solvents, oils and lubricants in the event of incidental splashing



Do not use in swimming pools due to presence of chlorine



The tube enables it to be stored for 12 months at between +5°C and +25°C

NoticeAdvice for application
Avoid three-sided adhesion:
A sealant must be applied in such a way that it only adheres to two surfaces. Any further adhesion to the substrate may result in cracks due to movement, meaning that a 100% seal will no longer be guaranteed. To avoid three-sided adhesion, the joint must be filled.
The golden rule: with a connecting joint, the thickness of the joint sealing must never be more than half its width. Otherwise filling is necessary.