Welcome to Würth Belux Only for professionals
Spannfix strapping system, 16 mm
Spannfix strapping system, 16 mm - 1
Spannfix strapping system, 16 mm - 2
Spannfix strapping system, 16 mm - 3

For detailed information, other images and documents, please select individual articles from the following table.

Spannfix strapping system, 16 mm

The strapping can withstand extreme loads of 500 kg

See product details

Available in 1 version
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
Compact system


Quick and simple to use



Five times lighter than steel strapping


Also ideal for use on the go



Simple securing by hand or using the tensioner


  • Easy re-tensioning when volume is lost in packaging

  • Does not loosen, even during long storage periods


Resistant to UV and weathering



Largely resistant to chemicals



Does not cause pressure points, scratches or rust spots


Strapping is gentle on products



Strapping and clips can be used multiple times


Excellent value for money



No sharp edges


  • No risk of injury

  • Adapts well to all shapes
Notice

Impact loads may require a larger number of strapping turns.



When lashing bundled goods on a loading surface, non-slip mats and lashing belts are required in order to properly secure loads.

Application area