For detailed information, other images and documents, please select individual articles from the following table.
Multilayer pipe straightener Ø 16 and 20 mm
For easily straightening coils of multilayer piping to create a straight pipe
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- For quick and easy straightening of coils of multilayer piping
- Neat finish: finished pipes are straight and can be used immediately
- Tool is very easy to use by hand, with no waste
- Reduced operational costs: no machine downtime
- Professional finish for each pipe
- For preparing pipes to the desired length
For use in sanitary and heating applications to straighten coils of multilayer piping
Feed the pipe through the rollers of the straightener.
Work the tool in both directions until the pipe is completely straight.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!