Welcome to Würth Belux Only for professionals
HSS Multi Performance TiAIN stepped twist drill bit assortment 3 pieces
HSS Multi Performance TiAIN stepped twist drill bit assortment 3 pieces - 1
HSS Multi Performance TiAIN stepped twist drill bit assortment 3 pieces - 2
HSS Multi Performance TiAIN stepped twist drill bit assortment 3 pieces - 3
HSS Multi Performance TiAIN stepped twist drill bit assortment 3 pieces - 4
HSS Multi Performance TiAIN stepped twist drill bit assortment 3 pieces - 5
HSS Multi Performance TiAIN stepped twist drill bit assortment 3 pieces - 6
HSS Multi Performance TiAIN stepped twist drill bit assortment 3 pieces - 7

For detailed information, other images and documents, please select individual articles from the following table.

HSS Multi Performance TiAIN stepped twist drill bit assortment 3 pieces

The latest generation, multi-performance, stepped drill bits with TiAIN coating for maximum service life, significantly faster drilling with quiet processing as well as greatly reduced burr formation in the processing of almost all thin-walled materials such as conventional steel up to 1300 N/mm2 strength, stainless steel, aluminium, cast iron, brass, bronze, wood and plastics. Available in ORSY® system cassette.

See product details

Available in 1 version
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
9 times longer service life and up to 50 % higher cutting speed


compared to conventional uncoated stepped drill bits



Improved centring and up to 100 % faster spot drilling


Exclusive Speed grinding



Acceleration of the overall drilling process


Significantly lower feed forces



Optimised rake


  • Completely smooth running without getting caught in the workpiece

  • No distortion of sheet metal

  • Improved roundness of the hole

  • Greatly reduced formation of burrs on the edges


Up to 80 % reduction in force exerted on the tool during the drilling process


Optimised cutting profile with smoother transitions between the individual stages



3-flat shank


  • No slipping in the drill chuck: faster, more comfortable working

  • Optimal power transmission

  • Protection of the drill chuck from damage

  • Little effort required to open and close the drill chuck


Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening