Welcome to Würth Belux Only for professionals
Concealed screw assortment 229 pieces in system case 4.4.1.
Concealed screw assortment 229 pieces in system case 4.4.1. - 1
Concealed screw assortment 229 pieces in system case 4.4.1. - 2
Concealed screw assortment 229 pieces in system case 4.4.1. - 3
Concealed screw assortment 229 pieces in system case 4.4.1. - 4
Concealed screw assortment 229 pieces in system case 4.4.1. - 5
Concealed screw assortment 229 pieces in system case 4.4.1. - 6
Concealed screw assortment 229 pieces in system case 4.4.1. - 7

For detailed information, other images and documents, please select individual articles from the following table.

Concealed screw assortment 229 pieces in system case 4.4.1.

Concealed screw system for invisible joints between wooden treads and wooden sidewalls

See product details

Available in 1 version
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
Assortment of 229 pieces


  • 1 special drill bit for plastic sleeves, ∅ 14 mm

  • 1 special drill bit for concealed screw

  • 1 screw-in tool for concealed screw

  • 1 hexagonal Allen key

  • 25 marking bolts 8 x 30 mm

  • 100 shaft head screws 8 x 30 mm

  • 100 plastic sleeves ∅ 14 mm