Welcome to Würth Belux Only for professionals
Self-centring bonded seal, inch
Self-centring bonded seal, inch - 1
Self-centring bonded seal, inch - 2

For detailed information, other images and documents, please select individual articles from the following table.

Self-centring bonded seal, inch

Steel washer with moulded-on rubber sealing lip

See product details

Available in 3 versions
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
  • Zinc plated steel, blue passivated (A2K)

  • Steel disc with moulded-on rubber sealing lip (NBR70), for sealing screw heads and flange connections

  • For high pressure, vacuum and broad temperature ranges

  • Optimal sealing effect due to precisely defined lip formation

  • No pressing out, even under extreme pressure conditions due to metal-metal contact

  • Low tightening torque

  • No retightening of installed seal

  • Replaces other seals used up until now

  • Reusable several times

  • Easy, quick, reliable and secure installation

  • Overhead installation possible

  • No special machining of the metal surface required

  • Temperature-resistant from -35 °C to +120 °C

  • Hardness of rubber seal: 65-75 Shore