For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Mechanical properties of blind studs are much better than those of regular blind rivets: they can better withstand load and vibration.
Applications: a variety of frame structures, truck bodies, machinery and devices subjected to vibration.
- Material steel/steel
- High shear resistance and tensile strength, excellent vibration resistance.
- Large riveting range.
- The rivet expands a lot and fills the hole well.
- The rivet expands to compensate for problems caused by holes that are not regular, not properly aligned or too large.
- The feed shaft locks onto the rivet
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!