Welcome to Würth Belux Only for professionals
Lock washer, toothing on one side
Lock washer, toothing on one side - 1
Lock washer, toothing on one side - 2

For detailed information, other images and documents, please select individual articles from the following table.

Lock washer, toothing on one side

Locktix®, the screw lock

See product details

Available in 3 versions
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
Once-piece, vibration-proof screw lock washer



Holds even under the greatest dynamic loads - the characteristic surface structure of the Locktix® washer grips into the opposing workpiece surface, creating a vibration-proof screw connection.



Locktix® washers have been successfully used in the automotive industry for several years.



Further characteristics and advantages:



  • RoHS-compliant: Resistant chrome(VI)-free zinc-nickel surface

  • Optimum threadlocking with full or e.g. only half pre-tension force

  • Use with screw strengths of 8.8, 10.9 and 12.9

  • Also grips to painted, anodised and galvanised surfaces, and oily and greasy surfaces

  • Reusability