Welcome to Würth Belux Only for professionals
Aerated concrete screw EUROFAST ® GBS-6
Aerated concrete screw EUROFAST<SUP> ®</SUP> GBS-6 - 1
Aerated concrete screw EUROFAST<SUP> ®</SUP> GBS-6 - 2
Aerated concrete screw EUROFAST<SUP> ®</SUP> GBS-6 - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Aerated concrete screw EUROFAST ® GBS-6

Roofing screw for fixing roofing sheeting and insulation to aerated concrete and wooden surfaces. Steel

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

For use with retaining plates, shape: D (deep), H (high), XH (XtraHigh), plastic funnel TLK

Notice

Fastener length on


  • Aerated concrete = roof structure + min. 60 mm

  • Wooden surface = roof structure min. 30 mm