Welcome to Würth Belux Only for professionals
EUROFAST® aerated concrete screw GBS-6
EUROFAST<SUP>®</SUP> aerated concrete screw GBS-6 - 1
EUROFAST<SUP>®</SUP> aerated concrete screw GBS-6 - 2
EUROFAST<SUP>®</SUP> aerated concrete screw GBS-6 - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

EUROFAST® aerated concrete screw GBS-6

Self-drilling roofing screw for fixing roof sheeting and insulation to autoclaved aerated concrete and to wooden surfaces. Steel

See product details

Available in 1 version
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
For use with pressure plates, shape: D (deep), H (high), XH (XtraHigh), plastic funnel TLK

Notice

Fastener length on


  • Autoclaved aerated concrete = roof structure + min. 60 mm

  • Wooden surface = roof structure + min. 30 mm