For detailed information, other images and documents, please select individual articles from the following table.
Wing-type drilling screw, countersunk milling head with AW drive SC8
High-performance drilling screw for secure direct screwing of wood to steel substructures
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Material
Case-hardened carbon steel
Surface
- Black
- Cr(6)-free
- approx. 500 hrs. no base metal corrosion (salt-spray mist test in accordance with DIN EN ISO 9227 - NSS
Processing of hardwood and softwood by countersunk head with milling ribs
Optimal power transmission and protection of corrosion protection by the AW drive
Only install using equipment with depth stop and claw coupling.
Wooden floors on steel substructures
Suitable for mounting on steel beams with a steel quality up to a yield strength of 460MPa (tensile strength Rm 520-670 MPa)
Floor attachment in commercial vehicle and platform construction
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!