Welcome to Würth Belux Only for professionals
Starter cable 35 mm²
Starter cable 35 mm² - 1
Starter cable 35 mm² - 2

For detailed information, other images and documents, please select individual articles from the following table.

Starter cable 35 mm²

Comes in a hard-wearing, tear-resistant textile bag

See product details

Available in 1 version
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
For petrol engines


up to max. 7000 cm3



For diesel engines


up to max. 4000 cm3



Weight: 4.7 kg



Fully insulated sheet metal clamps for loads up to max. 600 A



In line with DIN

Notice

Please observe the enclosed operating instructions