Welcome to Würth Belux Only for professionals
Starter block 3

For detailed information, other images and documents, please select individual articles from the following table.

Starter block 3

Pre-mounted and ready for installation

See product details

Available in 1 version
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
  • Suitable for many types of vehicles and can be expanded with modular components

  • Made from high-strength steel with high-quality powder coating

  • Includes non-slip mats

  • Includes side and floor mounting kits

  • Vehicle floor panel not included in the scope of delivery


Right-hand side consisting of:


  • Substructure with flap, height 180 mm, clearance height 450 mm and wheel arch cut-out 100 x 52 mm

  • Three drawers, height 120 mm, each with two separating plates

  • One top frame with separating plate
Notice

See assignment table