Welcome to Würth Belux Only for professionals
Starter block 2

For detailed information, other images and documents, please select individual articles from the following table.

Starter block 2

Pre-mounted and ready for installation

See product details

Available in 1 version
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
  • Suitable for many types of vehicles and can be expanded with modular components

  • Made from high-strength steel with high-quality powder coating

  • Includes non-slip mats

  • Includes side and floor mounting kits

  • Vehicle floor panel not included in the scope of delivery


Right-hand side consisting of:


  • Open substructure, clearance height 390 mm and wheel arch cut-out 390 x 52 mm with quick-tensioning belt for securing machine cases

  • One drawer, height 180 mm with separating plate

  • One flap shelf, flap height 105 mm

  • One top frame with separating plate
Notice

See assignment table