Welcome to Würth Belux Only for professionals
Starlock Max carbide saw blade, single tooth, window construction

For detailed information, other images and documents, please select individual articles from the following table.

Starlock Max carbide saw blade, single tooth, window construction

The window construction professional for extreme applications and extra deep plunge cuts.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

Extreme cutting performance and extra long tool life


Cemented carbide enables cutting of very hard materials.



Fast work progress


The very long design increases the oscillation angle and thus the working speed.



Precise, easy and safe


The slightly curved "clean cut" tooth shape enables clean immersion.



The right immersion depth every time


Depth scale for monitoring the precise immersion depth.



3D mount (Starlock)


  • Particularly high power transmission with low wear

  • 3 x longer service life compared to conventional mount systems

  • Much better material removal

  • Precise results

  • High cutting speeds

  • Excellent compatibility with existing mount systems
Notice

In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.