Welcome to Würth Belux Only for professionals
Standard wheeled workbench

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Standard wheeled workbench

Stable and torsion-free construction with plenty of storage space for mobile use in production and operation.

See product details

Available in 3 versions
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
  • Solid base frame equipped with drawers, hinged doors and shelves

  • Load up to 300 kg

  • Solid worktop ensures robust applications and long-lasting use

  • Lock element with mechanical cylinder lock

  • Drawers in the system internal dimension 8.6 for holding all foam and tray inserts, system boxes and non-slip mats

  • Roller-mounted partial extension with a load capacity of 80 kg

  • Aluminium handle strip with labelling options

  • Two large swivel castors with locking device and two fixed castors as well as a stable steering handle enable smooth movement and manoeuvring

  • The high-quality microstructure powder coating results in a homogeneous and elegant surface