Welcome to Würth Belux Only for professionals
Stainless steel security door fitting S 505
Stainless steel security door fitting S 505 - 1
Stainless steel security door fitting S 505 - 2
Stainless steel security door fitting S 505 - 3
Stainless steel security door fitting S 505 - 4
Stainless steel security door fitting S 505 - 5
Stainless steel security door fitting S 505 - 6
Stainless steel security door fitting S 505 - 7
Stainless steel security door fitting S 505 - 8
Stainless steel security door fitting S 505 - 9

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Stainless steel security door fitting S 505

See product details

Available in 10 versions
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
  • 3-point screw connection for the fitting, providing the best possible hold for the fitting

  • Available as a long-plate lever/handle set or handle on both sides for DIN R and DIN L doors

  • Lateral offset of the handle plate on lever/handle sets allows for optimal ease of use