Welcome to Würth Belux Only for professionals
Stainless steel cleaning cloth
Stainless steel cleaning cloth - 1
Stainless steel cleaning cloth - 2

For detailed information, other images and documents, please select individual articles from the following table.

Stainless steel cleaning cloth

For simple, fast cleaning and polishing of metal surfaces. NSF-certified

See product details

Available in 1 version
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
Outstanding cleaning performance on almost all metals.


  • Effortlessly and gently removes stains, grease, fingerprints, deposits and heavy soiling

  • For universal use

  • Suitable for everyday use


Special cloth structures


Cleaning (coarse side) and polishing (soft side) in one product



Lasting protection on the surface


  • Prevents water stains and corrosion

  • Saves time – no further polishing required


Treats and protects


  • Prolongs the service life of surfaces

  • Refreshes, protects and preserves the shine of stainless steel


Pleasant citrus odour


No unpleasant odours during use



Ready-to-use cloths


Fast and easy cleaning



Silicone-free

Proof of Performance

NSF C1-registered (no. 150177), corresponds to C1 requirements.

Application area