Welcome to Würth Belux Only for professionals
Brush belt, stainless steel
Brush belt, stainless steel - 1
Brush belt, stainless steel - 2
Brush belt, stainless steel - 3

For detailed information, other images and documents, please select individual articles from the following table.

Brush belt, stainless steel

Ideal for removing paint and corrosion from aluminium vehicle bodywork and assemblies, especially for rivets on truck bodies.

See product details

Available in 2 versions
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
Notice

No sand blast effect.



Safety instructions for use with DBS 3500 pneumatic device:



  • 11 mm belts may only be operated at a maximum of 5.2 bar

  • 23 mm belts may only be operated at a maximum of 6.2 bar

  • In both cases, contact pressure may be up to a maximum of 500 gr