Welcome to Würth Belux Only for professionals
Roofing screw EUROFAST® Extra EDS-BZTHD
Roofing screw EUROFAST<SUP>®</SUP>  Extra EDS-BZTHD - 1
Roofing screw EUROFAST<SUP>®</SUP>  Extra EDS-BZTHD - 2
Roofing screw EUROFAST<SUP>®</SUP>  Extra EDS-BZTHD - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Roofing screw EUROFAST® Extra EDS-BZTHD

For fastening roof sheeting and insulation materials on trapezoidal steel sheets up to 3.0 mm. Case-hardened steel

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

For use with retaining plates, shape: D (D = 4.85 mm non-slip), XH (XtraHigh)

Notice

Fastener length on steel trapezoidal substrate = roof structure + min. 20 mm