Welcome to Würth Belux Only for professionals
Wedge lock washer with assortment of narrow/wide types 500 pieces in system case 4.4.1.
Wedge lock washer with assortment of narrow/wide types 500 pieces in system case 4.4.1. - 1
Wedge lock washer with assortment of narrow/wide types 500 pieces in system case 4.4.1. - 2
Wedge lock washer with assortment of narrow/wide types 500 pieces in system case 4.4.1. - 3

For detailed information, other images and documents, please select individual articles from the following table.

Wedge lock washer with assortment of narrow/wide types 500 pieces in system case 4.4.1.

Steel, Delta Protekt (DPE), narrow (SF) and wide (BF) versions

See product details

Available in 1 version
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
General:


Lock washer in accordance with DIN 25201 to prevent loosening in laterally loaded and vibrating screw connections, and screw connections subject to oscillations.



Corrosion resistance:


600 h base metal corrosion in line with DIN EN ISO 9227-NSS (DIN 50021-SS) — in comparison: 96 h yellow zinc-plated (A2C)



Function:


Highly secure locking as wedge surfaces slope up between the two lock washers. The screw connection is locked by pretension instead of by friction.



Benefits:


  • Easy to assemble and disassemble (wedge lock washers are already glued in pairs)

  • Tested system for screw retainer (locking elements that prevent unscrewing), at high as well as low tension

  • Especially suitable for dynamic loading — including when lubricants are used

  • Can be reused multiple times, without loss of quality

  • Protects surfaces

  • Can also be used with high-strength screws 8.8, 10.9 and 12.9 and the corresponding nuts

  • Available in stainless steel or steel (other materials available on request)

  • With narrow and wide contact surface