Welcome to Würth Belux Only for professionals
Square solid spindle 9 mm
Square solid spindle 9 mm - 1
Square solid spindle 9 mm - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Square solid spindle 9 mm

See product details

Available in 1 version
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
  • The square spindles are used to connect two door handles on a fire or noise protection door

  • This connection element moves the safety catch

  • Due to different door thicknesses and penetration depths in the door handles, these spindles are required in different lengths
Notice

Please note that the fastening screws for the metal fittings must also be changed when using shorter or longer square spindles.