Welcome to Würth Belux Only for professionals
Square split spindle 8 mm notched on two sides
Square split spindle 8 mm notched on two sides - 1
Square split spindle 8 mm notched on two sides - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Square split spindle 8 mm notched on two sides

See product details

Available in 7 versions
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
  • The square spindles are used to connect two door handles

  • This connection element moves the safety catch

  • Due to different door thicknesses and penetration depths in the door handles, these spindles are required in different lengths
Notice

Please note that the fastening screws for the metal fittings must also be changed when using shorter or longer square spindles.