Welcome to Würth Belux Only for professionals
Spring toggle type W-FKH with washer, nut and hook, zinc-plated steel

For detailed information, other images and documents, please select individual articles from the following table.

Spring toggle type W-FKH with washer, nut and hook, zinc-plated steel

For secondary attachments in cavity walls, hollow ceilings and all types of panel material

See product details

Available in 2 versions
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
  • With large and variable effective length

  • The spring toggle expands automatically in any position

  • The design of a spring toggle means it does not need to be inserted as deeply in a cavity as a toggle anchor

  • Fully pre-assembled

  • Anti-rotation lock (claws) prevents movement during installation

  • Load distributed over large surface area to ensure good holding power

Drill the hole

Insert anchor until hooks fold open

Attach component and screw on brass nut

Screw in screw until flush