For detailed information, other images and documents, please select individual articles from the following table.
Drill hole spray marker
Patented pumping mechanism that sprays green chalk for easy marking
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Also suitable for applications where the tip of a conventional drill hole marker is too short
- Suitable for drill holes with a depth of up to 50 mm and a diameter of 3-13 mm
- For more than 250 marks
- Can be used at any angle and height
- Clearly visible neon green chalk
- Non-permanent chalk enables any incorrect marks to be easily wiped off
- Can be used with one hand as there is no protective cap
- Safety lock prevents unintentional spraying
Pressurised container: May rupture when heated. Keep out of the reach of children. Keep away from heat, hot surfaces, sparks, open flames and other sources of ignition. No smoking. Keep away from sunlight and do not expose to temperatures above 50°C. Do not puncture or incinerate, even after use.
Suitable for nearly all surfaces
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!