Welcome to Würth Belux Only for professionals
Spray filler VAKU 10
Spray filler VAKU 10 - 1
Spray filler VAKU 10 - 2
Spray filler VAKU 10 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Spray filler VAKU 10

Sprayable polyester thick-film filler for a perfect surface finish

See product details

Available in 1 version
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
For filling pores, uneven areas and sanding grooves during filling work on large areas


Excellent preparation for finishing work



High solids content


Quick and even filling of uneven surfaces



Quick drying


Ensures fast further processing that will save you time (sanding, filling and applying top coat)



Easy to sand


  • User-friendly

  • Simplifies further processing of the filler


Temperature-resistant to 80°C



Maximum permissible VOC content of VAKU 10:


  • 250 g/l of product category 2(b)

  • Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV): 99 g/l
Notice

Not suitable for zinc-plated surfaces. Maximum permissible VOC content of VAKU 10: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOCFarbV): 99 g/l

Application area