Welcome to Würth Belux Only for professionals
Spray adhesive

For detailed information, other images and documents, please select individual articles from the following table.

Spray adhesive

Fast-drying contact and assembly adhesive for all lightweight materials

See product details

Available in 1 version
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
Permanent firm hold for virtually all applications



Fast-drying


  • Thanks to fast hardening, working material can be loaded and processed further after just a short time

  • Does not bleed through


Adjustable spray nozzle


Ideal for use in an extremely broad range of work situations



Silicone-free

Notice
  • When bonding hard foam/Styrofoam, the adhesive must be applied to a small suitable area first to check compatibility, depending on the type of hard foam; wait for at least 60 minutes to check for any changes or cratering.

  • Caution: Not suitable for bonding soft PVC, PVC films and particle board cutting edges. After use, turn the can on its head and spray until the valve is empty.