Welcome to Würth Belux Only for professionals
OEM-quality spiral cable 15-pin 24 V, ADR-tested EURO 6
OEM-quality spiral cable 15-pin 24 V, ADR-tested EURO 6 - 1
OEM-quality spiral cable 15-pin 24 V, ADR-tested EURO 6 - 2
OEM-quality spiral cable 15-pin 24 V, ADR-tested EURO 6 - 3

For detailed information, other images and documents, please select individual articles from the following table.

OEM-quality spiral cable 15-pin 24 V, ADR-tested EURO 6

Robust polyurethane, reinforced PA, anti-kink spring and bend protection and roller frame for high durability in the commercial vehicle sector

See product details

Available in 1 version
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
  • High-quality 15-pin plug for reliable connections in commercial vehicles

  • Optimum protection against extreme temperatures, suitable for use in very cold and hot environments

  • Made from robust polyurethane, known for its high abrasion resistance and flexibility

  • Reinforced PA plugs for added stability and durability

  • Meets the strict requirements of ISO standards to ensure the highest quality and safety

  • Integrated anti-kink spring and bend protection for a long service life and reliability in everyday use

  • Designed for use in commercial vehicles with 24 V equipment, ideal for towing vehicles, semi-trailers and trailers

  • Stamped and formed contacts

  • The cables are protected from mechanical stress by a strain relief device
Notice

Explanation of terms


  • EBS = electronic braking system

  • GGVS = German ordinance on the transport of dangerous goods

  • ADR = European agreement on the international transport of dangerous goods