Welcome to Würth Belux Only for professionals
End brush Steel, knotted, with shank
End brush Steel, knotted, with shank - 1
End brush Steel, knotted, with shank - 2
End brush Steel, knotted, with shank - 3
End brush Steel, knotted, with shank - 4
End brush Steel, knotted, with shank - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

End brush Steel, knotted, with shank

Ideal for machining hard-to-reach areas on steel and cast metal. Suitable for medium-duty brushing work such as deburring, cleaning and derusting. Aggressive brush.

See product details

Available in 3 versions
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
  • Aggressive effect thanks to knotted wire

  • The knots open more or less depending on the speed, and high speeds improve the brushing performance and service life

  • For use on die grinders and drills
Notice
  • Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.

  • In order to control the spread of the brush, use tool drives with adjustable speed.

  • For the best performance, use a tool drive with at least 500 W.

  • Always wear safety goggles and protective gloves when working with machine brushes!
Application area
Instructions for use (optimising brushing results)
ActionCircumferential speedBrush diameterWire thicknessBristle length
Increase brushing effect
Reduce brushing effect
Brush deburrs
Recommended circumferential speeds for brushing
ApplicationsCircumferential speed [in m/s]
1520253035404550
Deburring 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polishing 30 - 40
Plastic machining15 - 25