For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For indoor and outdoor use
Features:
Economical
- Can be used until sheets become saturated
- No risk of spreading the substance, unlike granular absorbents
Contents:
- 22 x absorbent sheets, 300 x 300 mm
- 2 x 15-l rubbish bags
- 1 pair of disposable nitrile gloves, size 9, L
- 1 bag, 320 x 320 x 160 mm
- 1 sock, dia. 8 cm x 1.20 m
Supplied in a bag (320 x 320 x 160 mm)
Absorption capacity:
- 0.46 l/sheet
- 5 l/sock
Special kit for oils, hydrocarbons and derivative products.
Ideal for domestic use, in vehicles on construction sites, in quarries etc. Suitable for use on spills both indoors and outdoors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!