Welcome to Würth Belux Only for professionals
Speed bump

For detailed information, other images and documents, please select individual articles from the following table.

Speed bump

Made from recycled rubber

See product details

Available in 3 versions
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
Yellow/black speed bump available in two heights: 50 and 70 mm.

Straight element:


Yellow or black, 500*400 mm, single unit (specify colour when ordering in "Information to be specified")

End:


Yellow and black, 250*400 mm, supplied as a pair.


Required mounting elements (not included):

Metal expansion anchors art. no. 0904 901 862
4 units for one yellow or black module
4 units for a pair of end pieces