For detailed information, other images and documents, please select individual articles from the following table.
Solar mounting, WSF type BZ, variant 1
Pre-assembled for steel substructures, special type for corrugated roof cladding
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
A2 stainless steel with special coating
5 mm hexagon socket
Pre-assembled with:
- 1x hexagon nut, DIN 934
- 1x locking nut, DIN 985
- 1x EPDM mushroom seal
- 2x washers, DIN 125
General technical approval Z-14.4-598
- The pre-drilling diameter must be strictly adhered to
- Depending on the structural loads, WSF solar mountings should be used in combination with domed caps. The domed cap is placed onto the profile panel and screwed into place using the WSF solar mounting
- The clamping range defines the distance between the top edge of the substructure into which the WSF solar mounting is screwed and the top edge of the profile panel
| Application instructions | |
| Thickness of the steel substructure | Pre-drilling diameter |
| 1.5-5.0 mm | 6.8 mm |
| 6.0 mm | 7.0 mm |
| 8.0 mm | 7.2 mm |
| > 10.0 mm | 7.4 mm |
- Pre-assembled façade construction screws can be replaced with the WSF solar mounting.
- Special type for corrugated roof cladding
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!