For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products


Variants
Register now and access more than 125,000 products
- Fastened directly to the ceiling or to a mounting rail
- Allows unhindered shifting in any direction
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
(1 kN = 100 kp = 100 kg)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!