For detailed information, other images and documents, please select individual articles from the following table.
REDOSLIDE Z60-HNT/Z100-HNT interior sliding door fitting for ceiling mounting
Suitable for installation in a wall cavity for wooden doors
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Retrospective mounting or removal of the door possible if installed in a wall cavity due to special suspension system
- Available with damping function on one or both sides
- Low installation height of just 31 mm
- Due to the low installation height, no upper panel is required
Guide rails not included in the sliding door fitting set. Please order separately.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!