The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
SB 20 E sliding door fitting guide rail
One rail for the top and bottom shelves
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- For inset doors
- Visible cabinet sides and lower base
- Load-bearing capacity: 20 kg
- Runs lightly and quietly
- Bottom guide castor made from nylon. Adjust height to ±3 mm using eccentric fitting and guide cams
- Drill hole diameter for guide elements: 35 mm
- Easy to install with standard tools
Top guide bar made from nylon with spring-loaded pin. Pin overlay of 5 or 8 mm
- Doors are quick to remove/hang
- Tolerance compensation for height adjustment
Doors clip onto the cabinet
- Doors are assembled without tools
- Doors are quick to hang
One rail for top and bottom shelves
- Uniform milling dimension
- Flexible shelf placement
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!