The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Plug-in slanted shelf rack
Robust plug-in rack with 3 steel shelves for optimum storage of easy-view storage bins and Euronorm containers.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Quick and easy plug-in installation without any additional tools thanks to the pre-assembled frame
- Strong, T-profile frame support
- High level of stability due to frame and shelf bracing (depth bars and length bars)
- The length bar serves as stop bar
- Can be expanded using add-on bays and accessories
Exterior dimensions
- Width of basic rack + 56 mm
- Width of add-on rack + 0 mm
- Rack depth = base depth + 26 mm
All indicated section widths are axial dimensions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!